Beli Digital Watt Meter di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Fort Watt Meter Digital
    Mulai

    Rp1.399.900

    Fort Watt Meter Digital
    Deskripsi:
    AC Digital Watt meter, 1 Display x 4 digit 3P/3W, 415V.
  2. Lutron Watt Meter
    Mulai

    Rp4.099.900

    Lutron Watt Meter
    Deskripsi:
    6000 W x 1 W, PF, ACV, ACA,Single phase WATT METERModel : DW-6163- True power measurement.- True rms measurement for ACV, ACA.- Watt : 0 to 6000 W x 1 W- Power factor : 0.01 to 1.00 x 0.01 PF.- ACV : 0 to 600 V X 0.1 V.- ACA : 0 to 10.00 A x 0.01 A.- ACV input impedance : 10 Mega OHM.- Data Hold, Record (Max., Min.).- RS232/USB Computer interface.- Optional data acquisition software & USB cable.
    atribut:
    • Power (W): 0 to 6000x1
    • Power Factor : 0.01 to 1.00x0.01 P
  3. Fort Digital AC Ampere Meter (Amperemeter)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp279.900

    Fort Digital AC Ampere Meter (Amperemeter)
    Deskripsi:
    AC Digital Ampermeter:- For single phase- For 3 phase by selector switch
  4. HTC-1 Digital Hygrometer (Pengukur Suhu Ruangan)
    Rating:
    95% of 100
    (4)
    Mulai

    Rp149.900

    HTC-1 Digital Hygrometer (Pengukur Suhu Ruangan)
    Deskripsi:
    - Large character LCD display, easy to read- Temperature, Humidity and Clock display simultaneously- Hourly chime, Daily alarm function- Max/Min temperature and humidity memory function- Calendar display function (Month and date)- Temperature display modes
    atribut:
    • Humidity Range (% RH): 10 to 99
    • Temperature Range (°C): -50 to +70
    • Dimensions (mm): 93x21x101
    • Material: ABS
    • Power Supply: AAA 1.5V Battery - 1pc
  5. DV 1 Phase Digital Meter
    Rating:
    100% of 100
    (1)
    Mulai

    Rp269.900

    DV 1 Phase Digital Meter
    Deskripsi:
    Digital Panel Meter. Best Quality, Affordable Price.
    atribut:
    • Input: 1P2W
    • Measurement Type: Ampere
  6. CIRCUTOR Watt Meter
    Mulai

    Rp3.899.900

    CIRCUTOR Watt Meter
    Deskripsi:
    - Class 1.5- Moving coil with built in electronic converter- Untuk 400V skalanya adalah setengah rasio CT- Scale 90°- Jumlah terminal : Tipe WTC A : 7 terminal dari 4 terminal CT (R,T) 3 terminal (R,S,T), Tipe WTC AN : 10 terminal terdiri dari 6 terminal CT (R,S,T) terminal (R,S,T) dan 1 terminal Netral.- 3P-4W; 3T; 400V
  7. Fort Watt Meter Analog
    Mulai

    Rp789.900

    Fort Watt Meter Analog
    Deskripsi:
    3phase/4 wire, 400V, 3 CT/5A, Unbalance
    atribut:
    • Class: 1.5
    • Size (mm): 96x96
  8. KYORITSU Digital Insulation Tester (Pengukur Isolasi)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp7.799.900

    KYORITSU Digital Insulation Tester (Pengukur Isolasi)
    Deskripsi:
    - Bargraph to display insulation - Displays the value of external AC voltage along with flashing symbol.- Auto null function to automatically subtract the test lead resistance before displaying the real continuity resistance value.- Trac-Lok mode to conserve battery life on insulation and continuity tests.- Live circuit warning beeper.- Releasing the test button automatically discharges the charges stored in the circuit under test.- Backlight function to view the test results in dimly lit areas.
    atribut:
    • AC Voltage Accuracy: ±5%rdg±3dgt
    • Contents Included: 7122B (Test leads) Pouch for test leads; 8923 (F500mA/600V fuse) x2; R6 (AA) x8; Shoulder Strap; Instruction Manual
    • Continuity Test Accuracy: ±1.5%rdg±5dgt (20Ω), ±1.5%rdg±3dgt (200Ω/2000Ω)
    • Continuity Test Measurement Current (mA): min. DC 200
    • Continuity Test Measuring Range (ohm): 20/200/2000
    • Continuity Test Output Voltage on Open Circuit (V): DC 7-12
    • EMC standard: IEC 61326-1
    • IP Rating: IEC 60529-IP54
    • Insulation Resistance Accuracy: ±1.5%rdg±5dgt (20MΩ/200MΩ). ±10%rdg±3dgt (2000MΩ)
    • Insulation Resistance Measuring Range (MΩ): 20/200/2000
    • Insulation Resistance Nominal Current (mA): min. DC 1
    • Insulation Resistance Outpur Short Circuit Current (mA): Approx. DC 1.5
    • Insulation Resistance Output Voltage on Open Circuit: Rated test Voltage +20%, 0%
    • Insulation Resistance Test Voltage (V): 250/500/1000
    • Power Supply: R6 (AA) (1.5V) x8
    • Resistance Range (ohm): 20/200/2000
    • Safety Standard: IEC 61010-1 CAT III 300V Pollution Degree 2. IEC 61010-2-031 IEC 61557-1/2/4
  9. KYORITSU Digital Clamp Meter (Tang Ampere)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.699.900

    KYORITSU Digital Clamp Meter (Tang Ampere)
    atribut:
    • Power Source: R03/LR03 x 2
  10. SELEC Digital Multifunction Meter
    Mulai

    Rp729.900

    SELEC Digital Multifunction Meter
    Deskripsi:
    3Phase LCD Multifunction Meter- With bargraph of Current- With Communication (RS485)- Input : 3Φ-3W/4W, 2Φ-3W, 1Φ-2W
    atribut:
    • Size (mm): 96x96
  11. KOD Digital Level (Waterpass Digital)
    Mulai

    Rp1.499.900

    KOD Digital Level (Waterpass Digital)
    Deskripsi:
    -Easy to see a digital display.-Pocketable compact design.-With magnet and V-shape groove on the measurement surface.-Simple procedures, with self-calibration function.-With the horizontal/vertical vial.-In scenes where any angles are measured.
    atribut:
    • Dimensions: 135x210x30mm
    • Nominal Dimension: 125mm
    • Angular Precision: Within 100mm±0.1mm
  12. KRISBOW Digital Multimeter (Multitester)
    Mulai

    Rp369.900

    KRISBOW Digital Multimeter (Multitester)
    Deskripsi:
    PROFFESIONAL DIGITAL MULTIMETER AUTORANGING adalah Alat ukur listrik yang memungkinkan kita untuk mengukur besarnya besaran listrik yang ada pada suatu rangkaian baik itu Tegangan, Arus, maupun Nilai Hambatan/Tahanan. Multimeter merek Krisbow dibuat dengan bahan berkualitas, dengan fungsi pemakaian yang praktis, dan effisien. Multimeter Tipe True RMS ini memiliki banyak besaran yang bisa diukur antara lain Ampere, Volt, Ohm, Frekuensi, Konektivitas Rangkaian, Nilai Kapasitif. Multimeter merek Krisbow dengan akurasi +/-0.5% sering digunakan di industri, bengkel, laboratorium, atau konstruksi.
  13. DV KWH Meter
    Mulai

    Rp339.900

    DV KWH Meter
    Deskripsi:
    Energy Meter.
    atribut:
    • Accuracy class: 1
    • Mounting: DIN Rail
  14. LARKIN Digital Panel Meter
    Mulai

    Rp999.900

    LARKIN Digital Panel Meter
    Deskripsi:
    Single-Phase AC Ampere Meters; Current measurementConform to standard:- IEC61000-4-2- IEC61000-4-4- IEC61000-4-5- IEC60060
    atribut:
    • Display: LED
    • Size (mm): 96x96
  15. Cosmos Rice Cooker Digital (Penanak Nasi)
    Mulai

    Rp469.900

    Cosmos Rice Cooker Digital (Penanak Nasi)
    Deskripsi:
    Rice Cooker Cosmos Digital Series yang Multi Fungsi 6in1 untuk memasak nasi putih, nasi merah, bubur, sup, kue, dan mengukus sehingga memudahkan memasak berbagai jenis masakan.Dengan kapasitas 1.8 liter, dilengkapi teknologi chip pintar Fuzzy Logic Technology membuat nasi dan masakan matang sempurna.Design yang elegan, sangat cocok untuk gaya hidup keluarga modern.
    atribut:
    • Power (W): 400
  16. ABB Power Meter
    Mulai

    Rp1.899.900

    ABB Power Meter
    Deskripsi:
    M2M Basic Is A Power Meter
  17. DV 3P Digital Multimeter
    Mulai

    Rp719.900

    DV 3P Digital Multimeter
    Deskripsi:
    Digital Panel Meter. Best Quality, Affordable Price.
    atribut:
    • Size (mm): 96x96
    • Input: 3P3W/4W, 2P2W, 1P2W
  18. DV 3P Digital Multimeter + Harmonic
    Mulai

    Rp1.599.900

    DV 3P Digital Multimeter + Harmonic
    Deskripsi:
    Digital Panel Meter. Best Quality, Affordable Price.
    atribut:
    • Display: LCD Display 4 Line
    • Size (mm): 96x96
    • Input: 3P3W/4W, 2P3W, 1P2W
    • Measurement: Ampere, Volt, Hz, kW, kVA, kVAR, kWH, kWAh, Cosϴ
Daftar Harga Digital Watt Meter Terbaru November 2026
Fort Watt Meter DigitalRp1.399.900
Lutron Watt MeterRp4.099.900
Fort Digital AC Ampere Meter (Amperemeter)Rp279.900
HTC-1 Digital Hygrometer (Pengukur Suhu Ruangan)Rp149.900
DV 1 Phase Digital MeterRp269.900
CIRCUTOR Watt MeterRp3.899.900
Fort Watt Meter AnalogRp789.900
KYORITSU Digital Insulation Tester (Pengukur Isolasi)Rp7.799.900
KYORITSU Digital Clamp Meter (Tang Ampere)Rp2.699.900
SELEC Digital Multifunction MeterRp729.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)